CARBIDE BUR,POINTED TREE,12.7 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARBIDE BUR,POINTED TREE,12.7 MM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19D894
  • Mfr. Model # 19D894
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 15000-40000
  • Trade Number SG-5M
  • Cutting Edge Type Double Cut
  • Shape Pointed Tree
  • Item Carbide Bur
  • Length of Cut 25.00mm
  • Shank Material Hardened Steel
  • Cutter Dia. 12.70mm
  • Overall Length 69.00mm
  • Shank Size 6.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list