Skip Content
CARABINERSTEEL1INGATE3600LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARABINERSTEEL1INGATE3600LB

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10089207
  • Mfr. Model # 10089207
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Length 4-9/10"
  • Lock Type Auto-Lock
  • Material Steel
  • Colour Bare Aluminum
  • Standards OSHA, ANSI Z359.12, ANSI A10.32-2004, CSA Z259.12, EN 362:2004/A
  • Item Carabiner
  • Tensile Strength 5000 lb.
  • Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list