Skip Content
CARABINERALUMAUTOLKSCAFFOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARABINERALUMAUTOLKSCAFFOLD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSASRCA722
  • Mfr. Model # SRCA722
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Carabiner
  • Colour Bare Aluminum
  • Length 9-1/2"
  • Lock Type Auto-Lock
  • Material Aluminum
  • Tensile Strength 5000 lb.
  • Standards OSHA, ANSI Z359.12, ANSI A10.32-2004, CSA Z259.12, EN 362:2004/A
  • Gate Opening 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list