Discontinued with Replacement
CARABINER TWIST LOCK ALUM W/1IN GAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARABINER TWIST LOCK ALUM W/1IN GAT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR17D2/
  • Mfr. Model # 17D2/
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
ALUM.TWIST LOCK CARABINER

Your Price: NA

Technical Specs

  • Item Carabiner
  • Colour Silver/Green
  • Length 4-5/8"
  • Material Aluminum
  • Lock Type Twist-Lock
  • Tensile Strength 5000 lb.
  • Standards OSHA 1926.502, ANSI Z359-2007 and CSA Z259.12
  • Gate Opening 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list