Skip Content
CARABINER,STEEL,6-3/4 IN. L,AUTO-LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARABINER,STEEL,6-3/4 IN. L,AUTO-LO

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR16V857
  • Mfr. Model # 16V857
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Carabiner,1-3/16'' Gate Opening,Lock Type Auto-Lock,Length 6-3/4 In.,Material Zinc-Plated Alloy Steel,Colour Yellow,Weight Capacity 420 lb.,Tensile Strength 5000 lb.,Standards CSA Z259.12, ANSI/ASSE Z359.12

Technical Specs

  • Item Carabiner
  • Colour Yellow
  • Length 6-3/4"
  • Material Zinc-Plated Alloy Steel
  • Lock Type Auto-Lock
  • Standards CSA Z259.12, ANSI/ASSE Z359.12
  • Gate Opening 1-3/16''
  • Tensile Strength 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list