Skip Content
CARABINER S-BINER SIZE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARABINER S-BINER SIZE 3

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZSB3-03-01
  • Mfr. Model # SB3-03-01
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3225
  • Shipping Weight 0.04 lbs

Product Details

Provides an easy and efficient way to secure, store, attach, hang or connect items together. Anchor loads quickly, securely without tying knots. Secure wire gate closure. Leave attached to the anchor point for future use. Warning: Not for use in climbing

Technical Specs

  • Colour Black
  • Item Double Gated Carabineer Clip
  • Material Stainless Steel
  • Size 2-5/8"
  • For Use With General Purpose
  • Includes 1 S-biner
  • Manufacturers Warranty Length Limited Lifetime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list