Skip Content
CARABINER OK TRIACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARABINER OK TRIACK

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZM33TL
  • Mfr. Model # M33TL
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Self-locking carabiners for connecting systems. utomatic locking system is quick to unlock and decreases the risk of accidental opening. OK Triact-Lock aluminum - CE EN 362.

Technical Specs

  • Item OK Triact Carabiner
  • Colour Silver/Orange
  • Length 4-2/7"
  • Material Aluminum
  • Tensile Strength 5395 lb.
  • Lock Type Triple Action Auto Lock
  • Standards CE EN 362, 12275
  • Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list