Skip Content
CARABINER 50MM THROAT TRIPLE ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARABINER 50MM THROAT TRIPLE ACTION

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2000300
  • Mfr. Model # 2000300
  • UNSPSC # 46182313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Gold
  • Material Zinc-Plated Alloy Steel
  • Length 6-2/3"
  • Item Carabiner
  • Lock Type Auto-Lock
  • Tensile Strength 20 kN
  • Standards OSHA, ANSI Z359.1-2007
  • Gate Opening 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List