Skip Content
CAR WASH CAL GOLD 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAR WASH CAL GOLD 946ML

MOTHERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTH35632
  • Mfr. Model # 35632
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Product Details

Strong enough to wash away dirt, road film, bugs, bird droppings, airborne pollutants, and other grime without removing wax or dulling the paint. Mothers(R) pH balanced, super-sudsy cleaner also resists water spotting.

Technical Specs

  • Item car wash
  • Container Size 32 oz.
  • Removes Dirt, Road Film, Bugs, Bird Droppings, Airborne Pollutants and Other Grime, Without Removing Wax or Dulling the Paint
  • Appearance Gold

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list