Skip Content
CAR TOP NET 36INX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAR TOP NET 36INX48IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01010
  • Mfr. Model # 01010
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3239
  • Shipping Weight 1.12 lbs

Product Details

Provide an efficient means of securing cargo during transport. Applications include ATV's, motorcycles, snowmobiles, roof racks and pickup truck boxes.

Technical Specs

  • Item Roof Rack Net
  • For Use With Roof Racks
  • Colour Black
  • Includes Bungey Net and Hooks
  • Length 48"
  • Width 36"
  • Body Material Rubber Strands with Polypropylene Covering
  • End Type Polycarbonate Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 1/4"
  • Hardware Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list