CAR GO BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAR GO BAR

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15472
  • Mfr. Model # 15472
  • UNSPSC # 25172100
  • CATALOGUE PAGE # 3243
  • Shipping Weight 4.09 lbs

Product Details

This pick-up truck shoring bars is designed for economy and ease of operation. It features high strength tubing, steel rack and handle as well as molded pivoting rubber feet.

Technical Specs

  • Colour Silver
  • For Use With For Use in Automobiles and Pickup Trucks, Adjusts From 40" to 70".
  • Item Car Go Bar
  • Includes Pivoting Non-slip Fit and Adjustability From 40" to 70"
  • Body Material Steel
  • Width 1"
  • Length 40" - 70"
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • End Type Non-slip Feet
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list