CAPVANGUARDIIWHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPVANGUARDIIWHITE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA804940
  • Mfr. Model # 804940
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Hard Hat
  • Colour White
  • Standards ANSI Z89.1-2009
  • Shell Material Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 2
  • Hard Hat ANSI Class E
  • Hard Hat Style Front Brim
  • Series Vanguard II
  • Includes Hard Hat, Suspension, Instructions
  • CSA Class E
  • CSA Type Type II
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list