CAPVANGUARDIIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPVANGUARDIIRED

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA804944
  • Mfr. Model # 804944
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Red
  • Item Hard Hat
  • Standards ANSI Z89.1-2009
  • Shell Material Polyethylene
  • Graphics None
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 2
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Ratchet
  • Series Vanguard II
  • Includes Hard Hat, Suspension, Instructions
  • CSA Type Type II
  • CSA Class E
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list