CAPV-GDNFLSTAZ-ONDETROITL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPV-GDNFLSTAZ-ONDETROITL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA818394
  • Mfr. Model # 818394
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2481
  • Shipping Weight 0.74 lbs

Technical Specs

  • Colour Gray/Blue
  • Item NFL Hard Hat
  • Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
  • Shell Material Polyethylene
  • Graphics Detroit Lions
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • Hard Hat Sub-Category Hard Hats With NFL Team Graphics
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list