Skip Content
CAPV-GARDYELLOWSMALLC/WFASTRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPV-GARDYELLOWSMALLC/WFASTRAC

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA477479
  • Mfr. Model # 477479
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Hard Hat
  • Colour Yellow
  • Standards ANSI Z89.1-2009
  • Shell Material Polyethylene
  • Graphics None
  • Accessory Slots Yes
  • Fits Hat Size 6 - 7-1/8
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class G, E
  • Hard Hat Style Front Brim
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • CSA Type 1
  • CSA Class E
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list