CAPTIVE SPRING HOOK,STEEL,7 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPTIVE SPRING HOOK,STEEL,7 IN,PK 5

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDL7
  • Mfr. Model # 2TDL7
  • UNSPSC # 31162602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Nickel Plated
  • Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
  • Features -
  • Includes -
  • Item Captive Spring Hook
  • Material Steel
  • Number of Pieces -
  • Length (In.) 7
  • Package Quantity 5
  • Type -
  • Tip Size -
  • Tip Shape Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list