CAPTHERMALGARDYELLOWW/RATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPTHERMALGARDYELLOWW/RATCH

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA486959
  • Mfr. Model # 486959
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Hard Hat
  • Colour Yellow
  • Standards ANSI Z89.1-2009
  • Accessory Slots Yes
  • Shell Material Glass-Reinforced Nylon
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class G
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Series Thermalgard
  • Includes Hard Hat, Suspension, Instructions
  • CSA Type 1
  • CSA Class G
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list