Skip Content
CAPSW SC LWH D7984 8.8 ZP M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSW SC LWH D7984 8.8 ZP M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.050.0030
  • Mfr. Model # M07090.050.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Low Cylindrical
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 3.5mm
  • Proof Load 84,122 PSI
  • Head Width 3mm
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 30mm
  • Screw Industry Standards DIN 7984
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list