CAPSW SC LWH D7984 8.8 ZP M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSW SC LWH D7984 8.8 ZP M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.040.0016
  • Mfr. Model # M07090.040.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low Cylindrical
  • Head Width 2.5mm
  • Proof Load 84,122 PSI
  • Head Height 2.8mm
  • Dia./Thread Size M4-0.7
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards DIN 7984
  • Fastener Length 16mm
  • Min. Thread Length 14mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list