Skip Content
CAPSW SC LW D7984 8.8ZP M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSW SC LW D7984 8.8ZP M12-1.75X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.120.0025
  • Mfr. Model # M07090.120.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low Cylindrical
  • Tensile Strength 116,030 PSI
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 7mm
  • Head Width 8mm
  • Dia./Thread Size M12-1.75
  • Proof Load 84,122 PSI
  • Screw Industry Standards DIN 7984
  • Fastener Finish Zinc Plated
  • Fastener Length 25mm
  • Screw Grade/Class Class 8.8
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list