Skip Content
CAPSW SC LW D7984 8.8 ZP M8-1.25X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSW SC LW D7984 8.8 ZP M8-1.25X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.080.0050
  • Mfr. Model # M07090.080.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Head Type Low Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5mm
  • Dia./Thread Size M8-1.25
  • Proof Load 84,122 PSI
  • Head Width 5mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 7984
  • Fastener Finish Zinc Plated
  • Fastener Length 50mm
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list