CAPSW SC LW D7984 8.8 ZP M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSW SC LW D7984 8.8 ZP M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.100.0035
  • Mfr. Model # M07090.100.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low Cylindrical
  • Tensile Strength 116,030 PSI
  • Head Height 6mm
  • Proof Load 84,122 PSI
  • Head Width 7mm
  • Dia./Thread Size M10-1.5
  • Fastener Finish Zinc Plated
  • Fastener Length 35mm
  • Fastener Industry Standards DIN 7984
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list