Skip Content
CAPSCW SOC LWH D7984 SSA2 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SOC LWH D7984 SSA2 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51040.040.0012
  • Mfr. Model # M51040.040.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Head Type Low Cylindrical
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Head Height 2.8mm
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.7
  • Screw Industry Standards DIN 7984
  • Fastener Length 12mm
  • Min. Thread Length 14mm
  • Head Width 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list