CAPSCW SOC LWH D7984 8.8 M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SOC LWH D7984 8.8 M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.080.0040
  • Mfr. Model # M07080.080.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.97 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 5mm
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Basic Material Steel
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low
  • Length 40mm
  • Drive Size 5mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Head Dia. 13.00mm
  • Thread Length 22mm
  • Thread Dia. M8
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list