Skip Content
CAPSCW SOC LWH D7984 8.8 M8-1.25X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SOC LWH D7984 8.8 M8-1.25X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.080.0018
  • Mfr. Model # M07080.080.0018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.18 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 5mm
  • Dia./Thread Size M8-1.25
  • Screw Industry Standards DIN 7984
  • Fastener Finish Plain
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel
  • Length 18mm
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Thread Length 18mm
  • Head Dia. 13mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M8
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list