Skip Content
CAPSCW SOC LWH D7984 8.8 M20-2.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SOC LWH D7984 8.8 M20-2.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.200.0035
  • Mfr. Model # M07080.200.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 11mm
  • Dia./Thread Size M20-2.5
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Length 35mm
  • Drive Size 17 mm
  • Drive Type Hex Socket
  • Thread Length 35mm
  • Head Dia. 30mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M20
  • Material Grade Class 8.8
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list