CAPSCW SOC LWH D7984 8.8 M20-2.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SOC LWH D7984 8.8 M20-2.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.200.0030
  • Mfr. Model # M07080.200.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.43 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 11mm
  • Dia./Thread Size M20-2.5
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Length 30mm
  • Drive Size 17 mm
  • Thread Length 30mm
  • Drive Type Hex Socket
  • Head Dia. 30mm
  • Thread Dia. M20
  • Min. Tensile Strength 800 N/mm2
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Material Grade Class 8.8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list