Skip Content
CAPSCW SOC LWH D7984 8.8 M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SOC LWH D7984 8.8 M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.100.0080
  • Mfr. Model # M07080.100.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 5.8 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 6mm
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel
  • Drive Size 8 mm
  • Length 80mm
  • Drive Type Hex Socket
  • Thread Length 35mm
  • Head Dia. 16mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M10
  • Fastener Thread Type Metric
  • Material Grade Class 8.8
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list