CAPSCW SOC LWH D7984 8.8 M10-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SOC LWH D7984 8.8 M10-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.100.0070
  • Mfr. Model # M07080.100.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 5.18 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Height 6mm
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Basic Material Steel
  • System of Measurement Metric
  • Length 70mm
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 35mm
  • Head Dia. 16mm
  • Min. Tensile Strength 800 N/mm2
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Thread Dia. M10
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list