CAPSCW SOC LWH D7984 8.8 M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SOC LWH D7984 8.8 M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.100.0025
  • Mfr. Model # M07080.100.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 4.19 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 6mm
  • Dia./Thread Size M10-1.5
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Length 25mm
  • Drive Type Hex Socket
  • Drive Size 7mm
  • Thread Style Fully Threaded
  • Thread Length 26mm
  • Head Dia. 16.00mm
  • Thread Dia. M10
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list