Skip Content
CAPSCW SOC LWH D7984 8.8 M10-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SOC LWH D7984 8.8 M10-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.100.0020
  • Mfr. Model # M07080.100.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.62 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Head Height 6mm
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Length 20mm
  • Drive Size 7mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 26mm
  • Head Dia. 16.00mm
  • Thread Dia. M10
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list