Skip Content
CAPSCW SC LWH D7984 SSA2 M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC LWH D7984 SSA2 M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51040.100.0030
  • Mfr. Model # M51040.100.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • Head Type Low Cylindrical
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Head Height 6mm
  • Dia./Thread Size M10-1.5
  • Fastener Length 30mm
  • Screw Industry Standards DIN 7984
  • Min. Thread Length 26mm
  • Head Width 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list