Skip Content
CAPSCW SC LWH D7984 8.8 ZP M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC LWH D7984 8.8 ZP M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.050.0008
  • Mfr. Model # M07090.050.0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low Cylindrical
  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 3.5mm
  • Head Width 3mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 7984
  • Fastener Length 8mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list