Skip Content
CAPSCW SC LWH D7984 8.8 ZP M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC LWH D7984 8.8 ZP M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07090.040.0006
  • Mfr. Model # M07090.040.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Low Cylindrical
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 2.8mm
  • Thread Direction Right Hand
  • Dia./Thread Size M4-0.7
  • Proof Load 84,122 PSI
  • Head Width 2.5mm
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 7984
  • Screw Grade/Class Class 8.8
  • Fastener Length 6mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List