Skip Content
CAPSCW SC LWH D7984 8.8 M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC LWH D7984 8.8 M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.120.0050
  • Mfr. Model # M07080.120.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 5.3 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Head Height 7mm
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Length 50mm
  • Drive Size 8mm
  • Thread Length 30mm
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Head Dia. 18.00mm
  • Thread Dia. M12
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list