CAPSCW SC LWH D7984 8.8 M12-1.75X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SC LWH D7984 8.8 M12-1.75X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.120.0045
  • Mfr. Model # M07080.120.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 4.82 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 7mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel
  • Length 45mm
  • Drive Type Hex Socket
  • Drive Size 10 mm
  • Thread Length 45mm
  • Head Dia. 18mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M12
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list