Skip Content
CAPSCW SC LWH D7984 8.8 M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC LWH D7984 8.8 M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.120.0035
  • Mfr. Model # M07080.120.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 7mm
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards DIN 7984
  • Fastener Finish Plain
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low
  • Thread Style Fully Threaded
  • Drive Size 8mm
  • Drive Type Hex Socket
  • Length 35mm
  • Thread Length 30mm
  • Head Dia. 18.00mm
  • Thread Dia. M12
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List