Skip Content
CAPSCW SC LWH D7984 8.8 M12-1.75X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC LWH D7984 8.8 M12-1.75X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.120.0030
  • Mfr. Model # M07080.120.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.64 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 7mm
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards DIN 7984
  • Fastener Finish Plain
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Length 30mm
  • Drive Size 8mm
  • Drive Type Hex Socket
  • Thread Length 30mm
  • Thread Style Fully Threaded
  • Head Dia. 18.00mm
  • Thread Dia. M12
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list