CAPSCW SC LWH D7984 8.8 M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SC LWH D7984 8.8 M12-1.75X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.120.0025
  • Mfr. Model # M07080.120.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.05 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 7mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • System of Measurement Metric
  • Basic Material Steel
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Length 25mm
  • Drive Size 8mm
  • Thread Style Fully Threaded
  • Thread Length 30mm
  • Drive Type Hex Socket
  • Head Dia. 18.00mm
  • Thread Dia. M12
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list