Skip Content
CAPSCW SC D912 12.9 MF M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC D912 12.9 MF M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07040.120.0070
  • Mfr. Model # M07040.120.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Tensile Strength 174,045 PSI
  • Item Hex Socket Head Cap Screw
  • Head Height 12mm
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Width 18mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 70mm
  • Min. Thread Length 70mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list