CAPSCW SC D912 12.9 MEF M12-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW SC D912 12.9 MEF M12-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07041.120.0070
  • Mfr. Model # M07041.120.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Head Type Cylindrical
  • Head Width 10mm
  • Tensile Strength 174,045 PSI
  • Head Height 12mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M12-1.25
  • Fastener Finish Plain
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 912
  • Min. Thread Length 50mm
  • Flange Dia. 18mm
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list