Skip Content
CAPSCW SC D912 12.9 MEF M12-1.25X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW SC D912 12.9 MEF M12-1.25X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07041.120.0030
  • Mfr. Model # M07041.120.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Tensile Strength 174,045 PSI
  • Head Height 12mm
  • Head Width 10mm
  • Proof Load 140,687 PSI
  • Dia./Thread Size M12-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards DIN 912
  • Fastener Length 30mm
  • Min. Thread Length 30mm
  • Flange Dia. 18mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list