Skip Content
CAPSCW FLT I10642 8.8 ZP M8-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW FLT I10642 8.8 ZP M8-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07470.080.0045
  • Mfr. Model # M07470.080.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.83 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Countersunk
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 4.96mm
  • Thread Direction Right Hand
  • Dia./Thread Size M8-1.25
  • Proof Load 84,122 PSI
  • Head Width 5mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 10642
  • Fastener Finish Zinc Plated
  • Fastener Length 45mm
  • Flange Dia. 17.92mm
  • Min. Thread Length 45mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list