Skip Content
CAPSCW FLNG D9621 8.8 ZP M10-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW FLNG D9621 8.8 ZP M10-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01258.100.0040
  • Mfr. Model # M01258.100.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal w/ Flange
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 15 mm
  • Head Height 9.2mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.5
  • Fastener Length 40mm
  • Screw Industry Standards DIN 6921
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 26mm
  • Flange Dia. 22.3mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list