CAPSCW FLG D6921 8.8 YP M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW FLG D6921 8.8 YP M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04132.120.0050
  • Mfr. Model # M04132.120.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.39 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal w/ Flange
  • Tensile Strength 145,038 PSI
  • Head Height 11.5mm
  • Head Width 16mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M12-1.75
  • Fastener Finish Plain
  • Fastener Length 50mm
  • Fastener Industry Standards DIN 6921
  • Min. Thread Length 30mm
  • Flange Dia. 26.6mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list