Skip Content
CAPSCW D960 8.8 YP MEF M12-1.25X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW D960 8.8 YP MEF M12-1.25X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01241.120.0110
  • Mfr. Model # M01241.120.0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.06 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Proof Load 84,122 PSI
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Dia./Thread Size M12-1.25
  • Thread Type Metric Extra Fine
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 8765
  • Screw Grade/Class Class 8.8
  • Fastener Length 110mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list