CAPSCW D933 8.8 HDG OVS M12-1.75X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW D933 8.8 HDG OVS M12-1.75X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01430.120.0035
  • Mfr. Model # M01430.120.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Head Height 7.5mm
  • Tensile Strength 116,030 PSI
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.75
  • Head Width 19mm
  • Fastener Finish Hot Dipped Galvanized
  • Fastener Industry Standards ISO 4017
  • Fastener Length 35mm
  • Min. Thread Length 35mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list