CAPSCW D931 8.8 HDG OVS M20-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCW D931 8.8 HDG OVS M20-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01420.200.0140
  • Mfr. Model # M01420.200.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.78 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Proof Load 84,122 PSI
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Head Height 12.5mm
  • Fastener Finish Hot Dipped Galvanized
  • Fastener Industry Standards ISO 4014
  • Fastener Length 140mm
  • Min. Thread Length 52mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list