Skip Content
CAPSCW D931 8.8 HDG OVS M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCW D931 8.8 HDG OVS M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01420.120.0050
  • Mfr. Model # M01420.120.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.41 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Head Height 7.5mm
  • Head Width 19mm
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • Proof Load 84,122 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Hot Dip Galvanized
  • Screw Industry Standards ISO 4014
  • Fastener Length 50mm
  • Min. Thread Length 30mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list