Skip Content
CAPSCRW SOC ST12 ZP UNC NO.8-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCRW SOC ST12 ZP UNC NO.8-32X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07001.016.0075
  • Mfr. Model # U07001.016.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 939
  • Shipping Weight 0.882 lbs

Product Details

Carbon steel, zinc plated finish, size #8-32 x 3/4, drive type hex, drive size 9/64 in, thread type 32, thread style imperial, thread direction right, thread length 0.88 in, head height 0.270 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Thread Style Imperial
  • Drive Type Hex
  • Thread Length 0.88"
  • Drive Size 9/64"
  • Rockwell Hardness C37 - C45
  • Thread Dia. #8
  • Head Dia. 5/16"
  • Thread Direction Right Hand
  • Head Height 0.270"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Length 3/4"
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Fastener Finish Zinc Plated
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list